Shop All Water Heater Elements
Proplus
4,500-Watt, 240-Volt Screw-in High-Density Water Heater Element Silver Metallic
Mfr # 481078
Zoro # G608670244
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # 481078
- Zoro # G608670244
- UPC # 76335034515
- Country of Origin United States
- Category Water Heater Elements
Description
The Backer EHP Inc. copper based sheathed water heater available in both high and low watt densities provides a great solution for heating water with our completely tinned sheath and screw plug design to minimize galvanic action. Multiple water heater manufacturers now use this type of sheathed element as original equipment. Available replacements are the standard square flange and the straight thread screw plug.
- Sheath material platted copper sheath and platted steel screw plug
- Volt: 240-Volt
- Watt: 4500-Watt
- Design type high watt density fold back 2 passes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 3" Plated Steel King Nipple (43050590)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- ANVIL 3/4 X Close Galvanized Steel Pipe Nipple (0831019005)
- ZORO SELECT Steel Bushing 1-1/4X1 In, 150 (5RLE3)
- PROPLUS 4500-Watt 240-Volt Screw-in Low Density Water Heater Element Silver Metallic (481246)
- PROPLUS 1500-Watt, 120-Volt Screw-in High Density Water Heater Element Silver Metallic (481000)
- PROPLUS 1500-Watt 120 Volt Water Heater Element Flanged Silver Metallic (481254)
- PROPLUS 1500-Watt, 240-Volt Screw-in High Density Water Heater Element Silver Metallic (481019)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 13 9/16 Length Inside Tank (TG1453)
- ZORO SELECT Water Heater Element (TGW2457X1430510)
- RHEEM 480V SS Element (SP10870ML)
- Proplus Water Heater Elements