Shop All Toilet Paper Dispensers & Holders
Proplus
3/8 Ends Plastic Toilet Paper Roller in White
Mfr # 70544B/3450HK
Zoro # G708639721
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # 70544B/3450HK
- Zoro # G708639721
- UPC # 76335243603
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.63 in |
Dispenser Depth | 3.55 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Color | White |
Description
The product is high quality and reliability and durability. The product is ease to use and attractive styling. The product is wide selection of product choices and great value.
This product can expose you to chemicals including Di 2-Ethyl Hexyl Phthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- High-quality
- Reliability
- Durability
- Wide selection
- Easy to install
- No special tool required
This product can expose you to chemicals including Di 2-Ethyl Hexyl Phthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME Freestanding Utility Laundry Tub with Pull-Out Faucet, White (ELT2006W)
- GOOF OFF Professional Strength Remover, Non-Aerosol Can, 1 gal, Multi-Surface (FG657)
- TOUGH GUY 2 qt. Plastic, Metal Compressed Air Sprayer with Trigger (150300T)
- SAN JAMAR KPP97RD 3 Qt. Red Sanitizing Kleen-Pail Pro (271KPP97RD)
- PROPLUS Bath Tissue Holder And Roller Set in Chrome (553007)
- PROPLUS Toilet Tissue Roller in White, 6PK (2489487)
- PROPLUS Plastic Toilet Paper Roller in Chrome Plated (202008)
- KOHLER Components Covered Double Toilet Paper Holder (78384-CP)
- DELTA Delta Brass Recessed Paper Holder (45072-SN)
- KOHLER Pivoting Toilet Paper Holder in Vibrant Brushed Moderne Brass (35929-2MB)
- DELTA Cassidy Tissue Holder (79750)
- Proplus Toilet Paper Dispensers & Holders