Shop All Water Heater Elements
Proplus
3500-Watt 240-Volt Water Heater Element Incoloy Silver Metallic
Mfr # 481190
Zoro # G708670243
product price: $53.99
/ea
$53.99
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
- Brand Proplus
- MFR # 481190
- Zoro # G708670243
- UPC # 76335350073
- Country of Origin United States
- Category Water Heater Elements
Description
The Backer EHP Inc. nickel based alloy sheathed water heater available in both low and high watt densities provides a great solution for temporarily operating the water heater in free air not covered with water and for longer life when operating with mineral deposits on the sheath. Multiple water heater manufacturers now use this type of alloy sheathed elements as original equipment. Available replacements are the standard square flange, the straight thread screw plug, and the tapered thread screw plug.
- Sheath material nickel based stainless steel alloy sheath
- Volt: 240-Volt
- Watt: 3500-Watt
- Direct ignition no standby pilot light
- Direct ignition, no standby pilot light
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
- DIXON DBL MALE 1.5 in MNPT x 1.5 in MNST BRASS HEX (DMH1515F)
- SANI-LAV 5" W x 1-1/4" L x 6-1/2" H, Splash Mount, Solid Cast Brass (2002)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU5)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (6570690)
- PROPLUS 4500-Watt 240-Volt Screw-in Low Density Water Heater Element Silver Metallic (481246)
- PROPLUS 1500-Watt, 120-Volt Screw-in High Density Water Heater Element Silver Metallic (481000)
- PROPLUS 1500-Watt 120 Volt Water Heater Element Flanged Silver Metallic (481254)
- PROPLUS 1500-Watt, 240-Volt Screw-in High Density Water Heater Element Silver Metallic (481019)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- ZORO SELECT Water Heater Element (TG2457 430035)
- A.O. SMITH 9000092045 Kit Element Tr Hw (9000092045)
- Proplus Water Heater Elements