Shop All Water Heater Elements
Proplus
2000-Watt, 120-Volt Screw-in High Density Water Heater Element Silver Metallic
Mfr # 481027
Zoro # G508670238
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # 481027
- Zoro # G508670238
- UPC # 76335201078
- Country of Origin United States
- Category Water Heater Elements
Description
This is a circular buna-n-rubber water heater gasket. The dimensions are 1.67 in. in outer diameter, 1.13 in. in inner diameter, and 0.505 in. in thickness. The durometer value is 80, the color is black, and this gasket fits with a 2-1/2 in. recessed square flanged TG type water heater.
- Sheath material platted copper sheath and platted steel screw plug
- Volt: 240-Volt
- Material type constructed of rubber material
- Design type high watt density fold back 2 passes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- DELTA Electronic, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197T-RB-DST)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 3/4 in Pipe Size (401095)
- ZORO SELECT PVC Closet Flange, Hub, 4 in Pipe Size (05902)
- PROPLUS 1500-Watt 120 Volt Water Heater Element Flanged Silver Metallic (481254)
- PROPLUS 4500-Watt 240-Volt Screw-in Low Density Water Heater Element Silver Metallic (481246)
- PROPLUS 1500-Watt, 240-Volt Screw-in High Density Water Heater Element Silver Metallic (481019)
- PROPLUS 1500-Watt, 120-Volt Screw-in High Density Water Heater Element Silver Metallic (481000)
- RHEEM Element (SP10552QH)
- RHEEM Sp10869Ql Element - 240V/6000W (SP10869QL)
- CAMCO Wtr Htr Element 240/5500 Screw (02363)
- Proplus Water Heater Elements