Shop All Drain Components
Proplus
2 x 3 Bolt-Down Shower Drai Color/Finish Family
Mfr # 406
Zoro # G109015759
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplus
- MFR # 406
- Zoro # G109015759
- UPC # 76335004068
- Country of Origin United States
- Category Drain Components
Description
Designed for Use on Built-up Shower Bases. Durable PVC White. Fits over 2 in. or Inside of 3 in. Sch.40 DWV Pipe. Screw-in Round Stainless Steel Strainer.
This product can expose you to chemicals including Di2-ethylhexylphthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Bolt-down shower drain
- PVC
- White
- Fits over 2 in. or inside of 3 in. Sch.40 DWV pipe
- cUPC approval
- Round
This product can expose you to chemicals including Di2-ethylhexylphthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1 5/8" OD x 1/2" Wall, 9-Series for Fiberglass (924162)
- GROHE Universal Cap Starlight Chrome (01734000)
- CLEVELAND Faucet Body, Dbl Pantry (KE51403)
- DIXON Type B Gasket, 6 in Nominal, 6-11/16 ID x 8-3/16 OD x 3/4 in Thick, Rubber, Domestic (RG3056)
- PROPLUS 1-1/2 x 1-1/4 Solid Brass Slip Joint Nut (556002)
- PROPLUS 8 21 Gauge Stainless Steel Cleanout Cover (173175)
- PROPLUS 1-1/2 PVC Trap Vent Black (14018)
- PROPLUS ADAPTER BUSHING, 1-1/4 X 1-1/2 IN (173134)
- PROPLUS Pop Up Pull Rod Assembly Universal Chrome (133833)
- PROPLUS CLEANOUT COVER, 3, 24 GAUGE STAINLESS STEEL (173170)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8714GASKET)
- Proplus Drain Components