Shop All Water Heater Elements
Proplus
1500-Watt, 240-Volt Screw-in High Density Water Heater Element Silver Metallic
Mfr # 481019
Zoro # G608670237
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplus
- MFR # 481019
- Zoro # G608670237
- UPC # 76335152271
- Country of Origin United States
- Category Water Heater Elements
Description
This is a square flat cloth inserted rubber water heater gasket with 4 bolt holes each with 7/16 in. Dia on a 2-1/2 in. bolt circle pattern. The inner circle cutout is a diameter of 1.63 in. in and the thickness is 0.06 in. The color is brownish black and this gasket fits with a 2-1/2 in. flat square flange TG type water heater.
- Sheath material platted copper sheath and platted steel screw plug
- Volt: 240-Volt
- Material type constructed of cloth inserted rubber
- Design type high watt density fold back 4 passes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 316SS (16W-2-5-316)
- ZORO SELECT 1/8" Low Lead Brass Female Coupling (700066-0202)
- LEGEND VALVE 1-1/4x1-1/4x1/2 NL TEE-F1960 (462-222NL)
- KINDRED KINDRED CSLA1515-6-2CBN Bar Sink Bowl, 11 in W Bowl, 6 in D Bowl, 1 -Bowl, Stainless Steel (CSLA1515-6-2CBN)
- PROPLUS 1500-Watt 120 Volt Water Heater Element Flanged Silver Metallic (481254)
- PROPLUS 1500-Watt, 120-Volt Screw-in High Density Water Heater Element Silver Metallic (481000)
- EEMAX Heating Element, 277 Volt, 10,500 Watt (EX730)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (FTG2457)
- RHEEM Element, 4000W 208V (SP10867LL)
- EEMAX Heating Element, Bare Wire, 120V, 3500W (EX410)
- RHEEM Element, 240V 3500W SS (SP10869KL)
- Proplus Water Heater Elements