Shop All CPVC Pipe Fittings
Proplus
1/2 CPVC Socket x 1/2 FIP, Lead Free CPVC/Brass Transition Adapter
Mfr # NL1173VF 1/2
Zoro # G508610067
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # NL1173VF 1/2
- Zoro # G508610067
- UPC # 76335171609
- Country of Origin United States
- Category CPVC Pipe Fittings
Description
CPVC/Brass Metal Hex Transition Adapter is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications. Used to transition from metal male pipe threads to CPVC. For Potable Hot and Cold water distribution.
This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- 1/2 in. CTS CPVC socket x 1/2 in. FIP
- NSF-potable water
- UPC
- ASTM D2846
- CPVC fittings are easy to install and are joined by solvent cementing or threading
- Product is lead free rated for use in hot- and cold-water distribution systems
This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Elbow Supply With Shut-Off Valve (760C)
- ZORO SELECT 1" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-140)
- LEGEND VALVE 3/4 x 3/8" NO LEAD HEX BUSHING (310-478NL)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- PROPLUS 3/4 CPVC Socket x 3/4 MIP, Lead Free CPVC/Brass Transition Adapter (NL1173VM 3/4)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA4)
- ORBIT 3/4 x 3/4 in. PVC Threaded Male/Female Hose to Pipe Fitting (53364)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 2" x 2" x 1" Pipe Size, Socket x Socket x Socket (9801-249)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1/2" Pipe Size, MNPT x Socket (9836-005)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9808-007)
- ZORO SELECT CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot (4109-007)
- Proplus Fittings