Proplug

Electrical Box Cover, 1 Gang, Round, Aluminum, Flip/Snap


product price: $22.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Round
  • Cover Type Flip/Snap
  • Width 2.813 in
  • Depth 0.875 in
  • Material Aluminum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2.813 in
Depth 0.875 in
Height 4.563 in

Details

Item Electrical Box Cover
Number of Gangs 1
Shape Round
Cover Type Flip/Snap
Material Aluminum
Mounting Orientation Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.