Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-36X36X2.00HEX
Zoro # G505447185
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Width 36"
- Color Black
- Height 2.0 in
- Material UHMW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-36X36X2.00HEX
- Zoro # G505447185
- Country of Origin United States
- Category Crane Accessories
Dimensions
Width | 36" |
Height | 2.0 in |
Details
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Color | Black |
Material | UHMW |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR1)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP4-S)
- KINGCHAIN 1/4 in. x 25 ft. Grade 30 Proof Coil Chain Galvanized Carry Bag (559881)
- ZORO SELECT Epoxy Adhesive, F/Rumble Strips (8FGEPXYQTKIT)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 11023 lbs (PCE-DDM 5)
- VESTIL OH Load Lift Adjust, 4000 lb Capacity Cap (OLA-4-42)
- OZ LIFTING PRODUCTS Socket base for the OZTP1200DAV Tele-Pro Davit Cranes (OZSOC1-TP)
- STARKE ElectroTrack, 143', 4 Conductor, 65 Amp (SET4-65-143KIT)
- STARKE ElectroTrack, 39', 4 Conductor, 65 Amp (SET4-65-39KIT)
- THERN Pedestal Base For 5Pf5 Crane, Galvanized (5BP5G)
- STARKE ElectroTrack, 65', 4 Conductor, 120 Amp (SET4-120-65KIT)
- Proplas Propad Lifting Equipment