Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-36X36X1.50HEX
Zoro # G905447181
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Material UHMW
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Width 36"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-36X36X1.50HEX
- Zoro # G905447181
- Country of Origin United States
- Category Crane Accessories
Dimensions
Height | 1.5 in |
Width | 36" |
Details
Material | UHMW |
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Color | Black |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-750-14)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb. (1DKD5)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB700636)
- METALTECH Weld Frame Resid Drywall Cart, 2000 lbs. (I-BMD2131YGR)
- STARKE ElectroTrack Plastic Splice Cover, 120 Amp Model (SET-90083)
- STARKE Manual End Truck, 4,000 lb, Under-Running, 48" (SBK-4048)
- STARKE ElectroTrack, 26', 4 Conductor, 120 Amp (SET4-120-26KIT)
- STARKE ElectroTrack, 156', 4 Conductor, 120 Amp (SET4-120-156KIT)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP1200DAV Tele-Pro Davit Cranes (OZWALL1-TP)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP500DAV Tele-Pro Davit Cranes (OZWALL2-TP)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- Proplas Propad Lifting Equipment