Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-36X36X1.00HEX
Zoro # G605447184
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Width 36"
- Color Black
- Height 1 in
- Material UHMW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-36X36X1.00HEX
- Zoro # G605447184
- Country of Origin United States
- Category Crane Accessories
Dimensions
Width | 36" |
Height | 1 in |
Details
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Color | Black |
Material | UHMW |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 10' Black Endless Ratchet Strap (1610FE-BLK)
- LEGACY $HOSE WHIP Flxzila 3/8"x2' w/Ball Swivl (LMHFZ3802YW2B)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN2801TX12)
- RUBBERMAID Caster Only (1) For - Part# 2523-L1 (2523-L1)
- STARKE Manual End Truck, 4,000 lb, Under-Running, 48" (SBK-4048)
- STARKE ElectroTrack, 52', 4 Conductor, 65 Amp (SET4-65-52KIT)
- VESTIL OH Load Lift Adjust, 4000 lb Capacity Cap (OLA-4-42)
- STARKE ElectroTrack, 26', 4 Conductor, 65 Amp (SET4-65-26KIT)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- THERN Pedestal Base For 5Pf5 Crane, Galvanized (5BP5G)
- Proplas Propad Crane Accessories