Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-30X30X2.00HEX
Zoro # G305447187
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Height 2.0 in
- Width 30"
- Material UHMW
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-30X30X2.00HEX
- Zoro # G305447187
- Country of Origin United States
- Category Crane Accessories
Dimensions
Height | 2.0 in |
Width | 30" |
Details
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Material | UHMW |
Color | Black |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- BLUFF MANUFACTURING Ramp Clamp (YRARC)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- DAYTON Fork Extensions, Yellow, 4 x 60 In, Pk2 (3AA38)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- STARKE ElectroTrack, 104', 4 Conductor, 65 Amp (SET4-65-104KIT)
- STARKE ElectroTrack, 91', 4 Conductor, 65 Amp (SET4-65-91KIT)
- STARKE ElectroTrack, 39', 4 Conductor, 120 Amp (SET4-120-39KIT)
- STARKE ElectroTrack Copper Splice Connectors, 120 Amp Model (SET90081)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator, Up to 110231 lbs (PCE-DDM 50)
- OZ LIFTING PRODUCTS Roller Bag(Carrying Case) for Davit Cranes (OZRB1)
- Proplas Propad Crane Accessories