Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-30X30X1.50HEX
Zoro # G405447186
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.5 in
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Material UHMW
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-30X30X1.50HEX
- Zoro # G405447186
- Country of Origin United States
- Category Crane Accessories
Dimensions
Height | 1.5 in |
Width | 30" |
Details
Color | Black |
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Material | UHMW |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Synthc Expdng Adptr, Stm Expndr, 1-1/8 in. (EXV04)
- BALLYMORE Tilt and Roll Ladder, Steel, 30 in.H (LS32410)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (11A-516G720)
- ALL GEAR Round Braid Ppl Rope, 1/4In dia., 100ft L (AGUH14100)
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- STARKE ElectroTrack, 52', 4 Conductor, 65 Amp (SET4-65-52KIT)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 11023 lbs (PCE-DDM 5)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP1200DAV Tele-Pro Davit Cranes (OZWALL1-TP)
- STARKE ElectroTrack Copper Splice Connectors, 120 Amp Model (SET90081)
- VESTIL OH Load Lift Adjust, 4000 lb Capacity Cap (OLA-4-42)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- Proplas Propad Lifting Equipment