Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-30X30X1.00HEX
Zoro # G205447188
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW
- Width 30"
- Height 1 in
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-30X30X1.00HEX
- Zoro # G205447188
- Country of Origin United States
- Category Crane Accessories
Dimensions
Width | 30" |
Height | 1 in |
Details
Material | UHMW |
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Color | Black |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- DAYTON Latch Kit (EW-46)
- PEERLESS CHAIN 3/8 SELF-LK HK LAT KIT, UPC, 8490399 (8490399)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 54inL, 31inW (APT-3048-95)
- STARKE ElectroTrack 40 Amp Single Collector (SET-90066)
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- STARKE ElectroTrack, 156', 4 Conductor, 65 Amp (SET4-65-156KIT)
- STARKE Manual End Truck, 4,000 lb, Under-Running, 48" (SBK-4048)
- STARKE ElectroTrack, 26', 4 Conductor, 120 Amp (SET4-120-26KIT)
- STARKE ElectroTrack, 156', 4 Conductor, 120 Amp (SET4-120-156KIT)
- STARKE ElectroTrack, Conductor Bar Only, 13', 120 Amp Model (SET4-120-13)
- Proplas Propad Cranes