Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-24X24X2.00HEX
Zoro # G405447179
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.0 in
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Color Black
- Material UHMW
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-24X24X2.00HEX
- Zoro # G405447179
- Country of Origin United States
- Category Crane Accessories
Dimensions
Height | 2.0 in |
Width | 24" |
Details
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Color | Black |
Material | UHMW |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507031)
- FLEMING SUPPLY Fleming Supply 18" Bungee Cords - 10 Pack (963081KIE)
- ZORO SELECT Swivel Caster w/Break (36CF81)
- CROSBY Anchor Shackle, 19,000 lb, Carbon Steel (1018197)
- STARKE ElectroTrack, 39', 4 Conductor, 120 Amp (SET4-120-39KIT)
- STARKE ElectroTrack 40 Amp Single Collector (SET-90066)
- STARKE ElectroTrack, 65', 4 Conductor, 120 Amp (SET4-120-65KIT)
- STARKE ElectroTrack, 117', 4 Conductor, 120 Amp (SET4-120-117KIT)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP1200DAV Tele-Pro Davit Cranes (OZWALL1-TP)
- VESTIL OH Load Lift Adjust, 4000 lb Capacity Cap (OLA-4-42)
- STARKE ElectroTrack, 65', 4 Conductor, 65 Amp (SET4-65-65KIT)
- Proplas Propad Lifting Equipment