Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-24X24X1.50HEX
Zoro # G105447189
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW
- Height 1.5 in
- Color Black
- Width 24"
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-24X24X1.50HEX
- Zoro # G105447189
- Country of Origin United States
- Category Crane Accessories
Dimensions
Height | 1.5 in |
Width | 24" |
Details
Material | UHMW |
Color | Black |
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 5000lb, 60in x 36in, 43in H (PT36608/12PH95)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4830-95)
- STARKE ElectroTrack, 130', 4 Conductor, 120 Amp (SET4-120-130KIT)
- STARKE ElectroTrack, 104', 4 Conductor, 120 Amp (SET4-120-104KIT)
- STARKE ElectroTrack, 143', 4 Conductor, 120 Amp (SET4-120-143KIT)
- STARKE ElectroTrack Center Power Feed (SET-90069)
- STARKE ElectroTrack, 52', 4 Conductor, 65 Amp (SET4-65-52KIT)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP1200DAV Tele-Pro Davit Cranes (OZWALL1-TP)
- STARKE ElectroTrack, 39', 4 Conductor, 65 Amp (SET4-65-39KIT)
- Proplas Propad Lifting Equipment