Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-24X24X1.00HEX
Zoro # G805447182
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Color Black
- Width 24"
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-24X24X1.00HEX
- Zoro # G805447182
- Country of Origin United States
- Category Crane Accessories
Dimensions
Width | 24" |
Height | 1 in |
Details
Material | UHMW |
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Color | Black |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Drum Grab, 1500 lb., 30 or 55 gal. Drum (FG-1)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- ERICKSON 10" Industrial EPDM Rubber Tarp Straps (06601)
- LITTLE GIANT LADDERS 10 ft Fiberglass Stepladder, 375 lb Capacity (15910-002)
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- STARKE ElectroTrack, Conductor Bar Only, 13', 120 Amp Model (SET4-120-13)
- STARKE ElectroTrack, Conductor Bar Only, 13', 65 Amp Model (SET4-65-13)
- VESTIL OH Load Lift Adjust, 4000 lb Capacity Cap (OLA-4-42)
- STARKE ElectroTrack, 143', 4 Conductor, 120 Amp (SET4-120-143KIT)
- STARKE ElectroTrack, 104', 4 Conductor, 120 Amp (SET4-120-104KIT)
- STARKE ElectroTrack, 156', 4 Conductor, 65 Amp (SET4-65-156KIT)
- Proplas Propad Crane Accessories