Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-18X18X2.00HEX
Zoro # G705447183
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Color Black
- Height 2.0 in
- Material UHMW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-18X18X2.00HEX
- Zoro # G705447183
- Country of Origin United States
- Category Crane Accessories
Dimensions
Width | 18" |
Height | 2.0 in |
Details
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Color | Black |
Material | UHMW |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- PEERLESS CHAIN 3/16 SPAS, HDG, UPC, 8058105 (8058105)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.944 BRK4)
- STARKE ElectroTrack, 26', 4 Conductor, 120 Amp (SET4-120-26KIT)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 11023 lbs (PCE-DDM 5)
- STARKE ElectroTrack, 52', 4 Conductor, 120 Amp (SET4-120-52KIT)
- OZ LIFTING PRODUCTS Roller Bag(Carrying Case) for Davit Cranes (OZRB1)
- VESTIL Electric Powered Lift & Drive Floor Crane 2500 Lb. Capacity (EPFC-25)
- STARKE ElectroTrack, 65', 4 Conductor, 65 Amp (SET4-65-65KIT)
- STARKE ElectroTrack, 78', 4 Conductor, 65 Amp (SET4-65-78KIT)
- Proplas Propad Lifting Equipment