Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-18X18X1.50HEX
Zoro # G005447180
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW
- Width 18"
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Height 1.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-18X18X1.50HEX
- Zoro # G005447180
- Country of Origin United States
- Category Crane Accessories
Dimensions
Width | 18" |
Height | 1.5 in |
Details
Material | UHMW |
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Color | Black |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 16 ft L, 3 in W, Nylon, Yellow (EE2603NTX16)
- CASTERHQ TP-60F, 2" Wheel, Retractable Leveling Machine Casters, 2, (TP9360-01-NYL-IPC)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- ERICKSON Cords 30in Flat Bungee (06930)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator, Up to 110231 lbs (PCE-DDM 50)
- STARKE ElectroTrack, 156', 4 Conductor, 120 Amp (SET4-120-156KIT)
- STARKE ElectroTrack, 91', 4 Conductor, 65 Amp (SET4-65-91KIT)
- PCE INSTRUMENTS Hanging Crane Scale, Up to 10 ton (PCE-DDM 10)
- STARKE ElectroTrack End Power Feed (SET-90068)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- Proplas Propad Lifting Equipment