Shop All Crane Accessories
Proplas Propad
UHMW - Crane Pad, Jack Pad, Outrigger Pad
Mfr # FABPROPAD-18X18X1.00HEX
Zoro # G505447178
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment
- Width 18"
- Height 1 in
- Material UHMW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplas Propad
- MFR # FABPROPAD-18X18X1.00HEX
- Zoro # G505447178
- Country of Origin United States
- Category Crane Accessories
Dimensions
Width | 18" |
Height | 1 in |
Details
Color | Black |
For Use With | Cranes, Utility Trucks, RV's, Backhoes, Heavy Equipment |
Material | UHMW |
Description
Propad UHMW outrigger pads are uniquely designed to be 25% lighter, stronger and more efficient than traditional square pads. The hexagon shape provides a more stable base than square pads. The built-in handle provides easy to use lifting and stacking. Zero moisture absorbtion, will not corrode rust or rot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Metal Back Strip Brush, 60 In L, 3 In Trim (MB460660)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42 AB1)
- STARKE ElectroTrack, 117', 4 Conductor, 120 Amp (SET4-120-117KIT)
- STARKE ElectroTrack, 65', 4 Conductor, 120 Amp (SET4-120-65KIT)
- STARKE ElectroTrack Hanger for Conductor Bar (SET-90075)
- STARKE ElectroTrack, 104', 4 Conductor, 120 Amp (SET4-120-104KIT)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP500DAV Tele-Pro Davit Cranes (OZWALL2-TP)
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- Proplas Propad Crane Accessories