Shop All Industrial Pens and Accessories
Propen
Travel Case
Mfr # 73289
Zoro # G0112659
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Pro-Pen
- For Use With Mfr. Model Number M700, M7000
- Overall Dimensions 24.133 in L x 18.111 in W x 12.598 in H
- Plate Thickness Varies by Piece
- Capacity No. of Plates 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propen
- MFR # 73289
- Zoro # G0112659
- Country of Origin China
- Category Industrial Pens and Accessories
Dimensions
Overall Dimensions | 24.133 in L x 18.111 in W x 12.598 in H |
Details
Fits Brand | Pro-Pen |
Item | Travel Case |
For Use With Mfr. Model Number | M700, M7000 |
Plate Thickness | Varies by Piece |
Capacity No. of Plates | 0 |
Features | Padded Travel Case, Rolling Wheels with Collapsible Handle, Side Handles for Easy Pick Up |
No. Marking Fields per Plate | 0 |
For Use With | Mfr. No. M7000 |
Description
Travel Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- BIG HORN 9 x 12 x 3/8 Inch Router Table Insert Plate (18100)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T101D)
- JOHNSON LEVEL & TOOL Digital Angle Finder, 12 in, Aluminum (1750-1200)
- PROPEN Stylus Tip, RPN22 (51909)
- PROPEN O-Ring and Spring, PN22 (52748)
- ARAVEN WHITE LEADHOLDER (02393)
- Propen Machine Tool Parts