Shop All Marking Machines
Propen
Rotational Chuck Device, 9.488in.L
Mfr # 51468
Zoro # G1651931
product price: $3,489.99
/ea
Free Shipping & Returns
$3,489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Dimensions 9.488 in L x 8.779 in W x 6.220 in H
- For Use With Mfr. No. P5000PN, P5000EM, P5000ZEM
- Voltage 110/230V
- Chuck Type Manual
- No. Marking Fields per Plate 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propen
- MFR # 51468
- Zoro # G1651931
- Country of Origin France
- Category Marking Machines
Dimensions
Overall Dimensions | 9.488 in L x 8.779 in W x 6.220 in H |
Details
Item | Rotational Chuck Device |
For Use With | Mfr. No. P5000PN, P5000EM, P5000ZEM |
Voltage | 110/230V |
Chuck Type | Manual |
No. Marking Fields per Plate | 0 |
Plate Thickness | Varies by Piece |
Includes | Jaws, Connector Cable |
Capacity No. of Plates | 0 |
Rotating Speed | 5 to 240 turns/min |
Features | Mark Around the Circumference or Along Axis, Mark Up to 8.82 lb Part, Right or Left Mounting |
Accessory Type | Rotational Chuck Device |
Description
Rotational Chuck Device, For Use With Mfr. No. P5000PN, P5000EM, P5000ZEM, Overall Dimensions 9.488 in L x 8.779 in W x 6.220 in H, Chuck Type Manual, Features Mark Around the Circumference or Along Axis, Mark Up to 8.82 lb Part, Right or Left Mounting, Includes Connector Cable, Jaws, No. Marking Fields per Plate 0, Plate Thickness Varies by Piece, Rotating Speed 5 to 240 turns/min, Voltage 110/230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-182 Wire Loop Ties, 16 Gauge 4", 1000/Bundle (82-182)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #34 (C16646)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/4-18 Npt Drill Bit 7/16" Combo Pack (93202)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End ALTIN Coated (5466450)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21020)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- Propen Marking Machines