Shop All Industrial Pens and Accessories
Propen
Portable Marking System
Mfr # 75881
Zoro # G0112677
product price: $9,199.99
/ea
Free Shipping & Returns
$9,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Pro-Pen
- For Use With Mfr. Model Number M700, M7000
- Overall Height 16-5/8"
- Interface P07 Internal Software
- Material Compatibility Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propen
- MFR # 75881
- Zoro # G0112677
- Country of Origin China
- Category Industrial Pens and Accessories
Dimensions
Overall Height | 16-5/8" |
Marking Depth | 0.005" to 0.015" |
Cutter Dia. | 0.110" |
Overall Width | 8-5/16" |
Character Height | 0.020" to 1.181" |
Overall Depth | 12-13/16" |
Details
Fits Brand | Pro-Pen |
Item | Portable Marking System |
For Use With Mfr. Model Number | M700, M7000 |
Interface | P07 Internal Software |
Material Compatibility | Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel |
Marking Speed | 1 to 4 Letters per Second |
Marking Area | 6" x 4" |
Voltage | 110/230VAC |
Includes | Power Supply, Touch Screen Stylus, Start-Up CD |
Rockwell HRC Limitation | 63 |
Marking Operation | X, Y Axis |
Cutter Material | Carbonite |
Hz | 50/60 |
Decibels | 81.4 |
Phase | 1 |
Features | A Wide Angle Stylus, 2 USB Inputs, RS232 Input, No Air Necessary, Automatic Z Axis |
Description
Portable Marking System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- SUPERIOR PARTS Aftermarket Piston Stop Fits Max CN55 (CN55A2-12) (SP CN37372)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (95486D2B92895)
- DRILL AMERICA #6-32 13/16" OD HSS Round Adjustable Die (DWTH1316-632)
- PROPEN Stylus Tip, RPN22 (51909)
- PROPEN O-Ring and Spring, PN22 (52748)
- ARAVEN WHITE LEADHOLDER (02393)
- Propen Machine Tool Parts