Shop All Marking Machines
This Product is Discontinued
Propen
Pneumatic Benchtop Dot Peen Marker (Discontinued)
Mfr # 51859
Zoro # G0506707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hz 50/60
- Character Height 0.020" to 3.937"
- Voltage 110/230VAC
- Phase 1
- Marking Area 4-5/16" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propen
- MFR # 51859
- Zoro # G0506707
- UPC # 00000000051859
- Country of Origin United States
- Category Marking Machines
Dimensions
Character Height | 0.020" to 3.937" |
Marking Depth | 0.005" to 0.015" |
Overall Width | 12-7/8" |
Overall Height | 28-7/8" |
Overall Depth | 23-11/16" |
Cutter Dia. | 0.110" |
Max. Workpiece Height | 12-3/16" |
Details
Item | Pneumatic Benchtop Dot Peen Marker |
Hz | 50/60 |
Voltage | 110/230VAC |
Phase | 1 |
Marking Area | 4-5/16" x 1-1/2" |
Marking Speed | 1 to 4 Letters per Second |
Air Requirements | 79.77 psi |
Cutter Material | Carbonite |
Decibels | 81.4 |
Features | A Wide Angle Stylus, 2 USB Inputs, RS232 Input, Turnkey Z Axis |
Rockwell HRC Limitation | 63 |
Includes | Keyboard, Start-Up CD |
Marking Operation | X, Y Axis |
Interface | P05 Internal Software |
Material Compatibility | Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel |
Description
Pneumatic Benchtop Dot Peen Marker, Voltage 110/230V AC, Phase 1, Hz 50/60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.