Shop All Marking Machines
This Product is Discontinued
Propen
Electromagnetic Benchtop Dot Peen Marker (Discontinued)
Mfr # 61875
Zoro # G2550950
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hz 50/60
- Character Height 0.02 in to 3.937 in
- Voltage 110/230V
- Phase 1
- Marking Area 4-5/16 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propen
- MFR # 61875
- Zoro # G2550950
- Country of Origin France
- Category Marking Machines
Dimensions
Character Height | 0.02 in to 3.937 in |
Overall Height | 28 7/8 in |
Overall Width | 12 7/8 in |
Max. Workpiece Height | 12 3/16 in |
Overall Depth | 23 11/16 in |
Cutter Dia. | 7/64 in |
Marking Depth | 0.005 in to 0.015 in |
Details
Item | Percussion Marking Machine |
Hz | 50/60 |
Voltage | 110/230V |
Phase | 1 |
Marking Area | 4-5/16 in x 1-1/2 in |
Rockwell HRC Limitation | 63 dB |
Interface | P05 Internal Software |
Marking Operation | X, Y, Z, R Axis |
Decibels | 81.4 |
Cutter Material | Carbonite |
Material Compatibility | Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel |
Includes | Keyboard, Start-Up CD |
Marking Speed | 1 to 4 Letters/sec |
Features | Wide Angle Stylus, 2 USB Inputs, RS232 Input, No Air Necessary, Automatic Z Axis |
Frequency | 50/60Hz |
Sound Level | 81.4 |
Description
Percussion Marking Machine, Voltage 110/230V, Phase 1, Hz 50/60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.