Shop All Industrial Pens and Accessories
Propen
Docking Station
Mfr # 73117
Zoro # G0112640
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number M700, M7000
- Fits Brand Pro-Pen
- Features Turn Key Mounting Column to Convert M7000 From Portable to Benchtop
- For Use With Mfr. No. M7000
- Plate Thickness Varies by Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propen
- MFR # 73117
- Zoro # G0112640
- Country of Origin France
- Category Industrial Pens and Accessories
Dimensions
Overall Dimensions | 16.772 in L x 8.149 in W x 28.976 in H |
Details
Item | Docking Station |
For Use With Mfr. Model Number | M700, M7000 |
Fits Brand | Pro-Pen |
Features | Turn Key Mounting Column to Convert M7000 From Portable to Benchtop |
For Use With | Mfr. No. M7000 |
Plate Thickness | Varies by Piece |
No. Marking Fields per Plate | 0 |
Capacity No. of Plates | 0 |
Description
Docking Station
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 5/16" (02702)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91107)
- BON TOOL Bon 84-302 Hose, Rubber Contr Grade, 3/4" X 50 Foot (84-302)
- GENERAL TOOLS Steel Rule, 6" L, Flexible (301/1)
- PROPEN O-Ring and Spring, PN22 (52748)
- PROPEN Stylus Tip, RPN22 (51909)
- ARAVEN WHITE LEADHOLDER (02393)
- Propen Industrial Pens and Accessories