Shop All Industrial Pens and Accessories
Propen
Battery Kit, Lithion-Ion
Mfr # 75889
Zoro # G0112668
product price: $1,484.99
/ea
Free Shipping & Returns
$1,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Pro-Pen
- For Use With Mfr. Model Number M700, M7000
- Plate Thickness Varies by Piece
- For Use With Mfr. No. M7000
- Voltage 110/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propen
- MFR # 75889
- Zoro # G0112668
- Country of Origin China
- Category Industrial Pens and Accessories
Details
Item | Lithium-Ion Battery Kit |
Fits Brand | Pro-Pen |
For Use With Mfr. Model Number | M700, M7000 |
Plate Thickness | Varies by Piece |
For Use With | Mfr. No. M7000 |
Voltage | 110/230V |
No. Marking Fields per Plate | 0 |
Includes | Belt, Battery, Connector Cable |
Features | Lightweight Battery Pack with Belt, Power of Machine Does Not Decline as Battery Dies, Lithium Ion |
Capacity No. of Plates | 0 |
Description
Lithium-Ion Battery Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-6'8)
- MITUTOYO Rect Steel, As-1, 8.0" (611208-541)
- URREA 6" adjustable wrench chrome-plated (706)
- WESTWARD 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Chrome Finish (440G10)
- PROPEN O-Ring and Spring, PN22 (52748)
- PROPEN Stylus Tip, RPN22 (51909)
- ARAVEN WHITE LEADHOLDER (02393)
- Propen Machine Tool Parts