Shop All Marking Machines
Propen
Battery Kit for M7000
Mfr # 75889
Zoro # G0506646
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. M7000
- Voltage 110/230V
- Features Lightweight Battery Pack with Belt, Power of Machine Does Not Decline as Battery Dies, Lithium Ion
- Capacity No. of Plates 0
- No. Marking Fields per Plate 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propen
- MFR # 75889
- Zoro # G0506646
- Country of Origin China
- Category Marking Machines
Details
Item | Battery Kit |
For Use With | Mfr. No. M7000 |
Voltage | 110/230V |
Features | Lightweight Battery Pack with Belt, Power of Machine Does Not Decline as Battery Dies, Lithium Ion |
Capacity No. of Plates | 0 |
No. Marking Fields per Plate | 0 |
Plate Thickness | Varies by Piece |
Includes | Belt, Battery, Connector Cable |
Accessory Type | Battery Kit |
Description
Battery Kit, For Use With Mfr. No. M7000, Features Lightweight Battery Pack with Belt, Lithium Ion, Power of Machine Does Not Decline as Battery Dies, Includes Battery, Belt, Connector Cable, No. Marking Fields per Plate 0, Plate Thickness Varies by Piece, Voltage 110/230V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PUNCH 5/8" L TAPERED 11" OAL 1/4"PT DIA (AJ590)
- RIDGID 20 in L 2 in Cap. Cast Iron Hex Pipe Wrench (25)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- STARRETT Digital Micrometer Depth Gage (762.1XFL-2)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21020)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- Propen Marking Machines