Shop All Liquid Storage Tanks
Propation
Seasonal Stock Tank Float Valve- Gray - 424806
Mfr # PR43461
Zoro # G504148694
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propation
- MFR # PR43461
- Zoro # G504148694
- UPC # 654204069761
- Country of Origin China
- Category Liquid Storage Tanks
Description
STOCK TANK FLOAT VALVEGives a water flow rate of 3 to 3.5 gallons per minute at 60 psi. An excellent addition to any tank. Designed for tanks. Rugged all plastic construction with an anti siphon design. Standard hose fittings.
UPC : 086876186062
Color : GRAY
Length : 9
Width : 5
Height : 6.25
Product Type : Barn & Stable Supplies - Watering Equipment / Floats
Shipping Dimensions: 9x5x6.25
UPC : 086876186062
Color : GRAY
Length : 9
Width : 5
Height : 6.25
Product Type : Barn & Stable Supplies - Watering Equipment / Floats
Shipping Dimensions: 9x5x6.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- HONEY-CAN-DO GARMENT RACK 65.75""H (GAR-01122)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- RUBBERMAID COMMERCIAL Stock Tank, L 52, W 31, 50 gal., Black (FG424300BLA)
- GLOBAL INDUSTRIAL IBC Container 275 Gallon UN approved w/ Composite Metal Pallet Base (493531)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 14" L x 14" W x 22" H (PAK5201-NT)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (C2BBK-FL)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- RUBBERMAID COMMERCIAL 100 gal. Stock Tank, Black, 52" L, 31" W (FG424288BLA)
- PIG PIG Open-Top Chemical Storage Tank ext. dia. 12" x 15" H (PAK5100)
- Propation Liquid Storage Tanks