Shop All Privacy Door Handles
Propation
Prelude Privacy Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze
Mfr # PR63408
Zoro # G003746568
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propation
- MFR # PR63408
- Zoro # G003746568
- UPC # 654204206593
- Country of Origin China
- Category Privacy Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features Specifications- Finish: Oil Rubbed Bronze
- Dimension: 3" H x 7.5" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS 48 in. W X 100 ft. L Gray Fiberglass Insect Screen Cloth (FCS8847-M)
- KEY-BAK Key Reel, Split Ring Type, Black (#6C)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- COMPONENT HARDWARE Stainless Steel Left-Hand Bottom Glass Clamp with Gaskets for 1/4" Glass (B79-2000-L)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40TUL626 (A40TUL626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40SPA626 (ND40SPA626)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19RH)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 619)
- KWIKSET Halifax Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Matte Black Finish (730HFLSQT-514)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- Propation Door Lever Locksets