Shop All Passage Door Handles
Propation
Prelude Passage Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze
Mfr # PR271031
Zoro # G503746556
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propation
- MFR # PR271031
- Zoro # G503746556
- UPC # 652513934831
- Country of Origin China
- Category Passage Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For hallway and closet
- Comes with no key
- Residential Use
- Finish: Oil Rubbed Bronze
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7.5" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Left Hand Naples Lever with Round Rose Half Dummy Lockset Grade 3 Satin Nickel Finish (FLYEP04L)
- BEST Door Closer Sex Nuts, Aluminum, PK4 (15928 LPP SN 689)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- IVES Ives Pivots (7212 SET LH SP313)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Passage (F10 BWE 619 COL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Satin Brass (LV101 NI GRIP-KN SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Knurled Grip in Satin Brass (LV101 FBL GRIP-KN SB)
- SCHLAGE Antique Bronze Passage Lever Lockset, Merano/Addison (F10 MER 716 ADD)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (S10D SAT 626)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech. (MR126PJEW630RHCLDSCC)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 26)
- Propation Door Lever Locksets