Shop All Keyed Entry Door Handles
Propation
Prelude Entry Lever Door with Handle Lockset; Oil Rubbed Bronze
Mfr # PR278872
Zoro # G403720274
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propation
- MFR # PR278872
- Zoro # G403720274
- UPC # 652513934848
- Country of Origin China
- Category Keyed Entry Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For Entry doors
- Comes with 3 brass keys
- Residential Use
- Finish: Oil Rubbed Bronze
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7.5" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Spnge Rubber Foam Tape, 3/4Inx10 ft, 8 mil, Insert Color: White (R534WA)
- RAYMOND ISO-D Series Die Spring, PK3 (304710D)
- MASTER LOCK Padlock, Long Shackle (3DLF)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base, Load Capacity: 7400 lb (BSW-4A)
- YALE Lever Lockset, Mechanical, Entrance (AU5307LN x 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- SARGENT Lever Lockset, Mechanical, Classroom (8237 LNL 26D)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET370E689SCKD)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- SCHLAGE COMMERCIAL Schlage Commercial A53PPLY626 A Series Entry Plymouth Lock C Keyway 11096 Latch 10001 Strike (A53PPLY626)
- YALE Lever Lockset, Mechanical, Entrance (AUR8807FL x 626)
- Propation Door Locks and Deadbolts