Shop All Dummy Door Handles
Propation
Prelude Dummy Left Lever Door Lock with Knob Handle Lockset; Polished Brass
Mfr # PR280390
Zoro # G204161160
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propation
- MFR # PR280390
- Zoro # G204161160
- UPC # 652513934855
- Country of Origin China
- Category Dummy Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Prelude Dummy Left Lever Door Lock with Knob Handle Lockset, Polished Brass
- Finish: Polished Brass
- Hand Type: Left
- Dimension: 3" H x 7.5" W x 4.5" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, ULD, 25mmx89mm (302514D)
- PRIME-LINE Vintage Style Mortise Lock Assembly, 5-1/2 in. Face Plate, Brass (E 2294)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 120 lb, 8 ft. Door, PK2 (SPGE-27X48-120)
- HANGMAN Heavy Duty Hangman Mirror and Picture Hanging Brackets 42" w/ Level and WallDogs, Holds 400 lbs. (HM-42D)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- KWIKSET Left Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLLH-15)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Broadway (F170 BRW 619)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Right Hand (F170 MER 622 RH)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- YALE REAL LIVING Pivot Collection Navis Lever Single Dummy Lock US15 (619) Satin Nickel Finish (YR81NV619)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCRR190)
- Propation Door Locks and Deadbolts