Shop All Dummy Door Handles
Propation
Prelude Dummy Left Lever Door Lock with Knob Handle Lockset; Antique Copper
Mfr # PR766596
Zoro # G904161200
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propation
- MFR # PR766596
- Zoro # G904161200
- UPC # 723902611722
- Country of Origin China
- Category Dummy Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For closet doors with no latch bolt
- Push/pull only
- Finish: Antique Copper
- Fits: 1 3/8"
- Thick doors: 1 3/4"
- Included: All mounting hardware
- Hand Type: Left
- Dimension: 3" H x 7.5" W x 4.5" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Gen Purpose Hooks Multi-Pack, Med, 3lb Cap, Wht, 6 Hook, 12 Strip/Pack (17001-6ES)
- MSI Greecian White 3 In. X 6 In. Polished Marble Floor And Wall Tile, 8PK (ZOR-MD-T-0100)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, Shrouded Shackle, 38 in Dia Shackle, Stainless Steel Body (M40XKAD)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Nickel (LV100 SB GRIP-KN NI)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 619 CAM RH)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCSR190)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (HDSQUCSR260)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET320E689)
- DELTANA Trelawny Home Series Door Leverset Dummy Left Handed Lifetime Polished Brass (6864LD-003)
- Propation Door Locks and Deadbolts