Propation

Multi Pots Outdoor Water Fountain With Flower Pot


original price: $180.99
14% off
new price: $153.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The muti pots fountain features three levels of pouring water! Water pours from one jar top to the next and ultimately pools into the bottom of the elegant Fountain. it also have a pot for planter. A simple yet beautiful fountain, this distressed look will make the perfect addition in your home or garden!

• Durable polyresin & fiberglass construction

• Dimension: 12.6"L x 13.4"W x 23.6"H

• Weight: 15.4 lbs.

• Pump, included

• Electric power, Output: 110v

• Line Cord: 17 feet

• Holds 10-15 gallon water

• Weatherproof

  • Height: 23.6
  • Width: 13.4
  • Depth: 12.6
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.