Shop All Deadbolt Locks
Propation
Deadbolt Door Lock Set with Single Cylinder; Polished Brass
Mfr # PR1891
Zoro # G203702579
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propation
- MFR # PR1891
- Zoro # G203702579
- UPC # 657248099800
- Country of Origin China
- Category Deadbolt Locks
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Deadbolt Door Lock Set with Single Cylinder, Polished Brass
- Matching Strike Plate Included
- Residential Use
- Single Cylinder
- Finish: Polished Brass
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 5" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- NATIONAL Screw-In Vinyl Coated 4 In. Storage Hook (N271010)
- PEMKO Folding Door Hardware Kit (HF2/100PACK)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- SCHLAGE Deadbolt, HD, Oil Rubbed Bronze, 6 Pins (B560P 613)
- SCHLAGE Deadbolts (B250P6 622)
- FALCON Deadlock (D221B 613)
- WESLOCK Square SGL CYL DBolt ADJ Latch Round Corner Full Lip stk Bright Chrome (00771-6-6FR22)
- AP PRODUCTS AP PRODUCTS 013222SS Single Dead Bolt Stainless Steel (A1W-013222SS)
- MEDECO Deadbolt, Single, 2-3/4in. Backset, Grade 1 (11C604-T-26-DL-S)
- SCHLAGE LOCK Sat NI SGL Cyl Deadbolt (B60NG619)
- Propation Deadbolt Locks