Shop All Privacy Door Knobs
Propation
Chronos Privacy Door Lever Lock Set Knob Handle Set; Oil Rubbed Bronze
Mfr # PR63417
Zoro # G603746470
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propation
- MFR # PR63417
- Zoro # G603746470
- UPC # 654204206623
- Country of Origin China
- Category Privacy Door Knobs
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For Bedroom and Bathroom
- Matching Strike Plate Included
- Residential Use
- Locks with a privacy pin on the inside but can get unlocked from outside with a screwdriver in case of emergency
- Comes with no key
- Finish: Oil Rubbed Bronze
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Mag Lock, Fire Rated, Double Door, US28, DPS, MBS, 12/24 VDC, 1200lb (352V)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 12x12 (KRPP1212PH)
- ALTRONIX Snap Track Mount Rb-5/Sn/30/St/Ttl (ST1)
- LIFTMASTER Garage Door Opener Internet Gateway, Blk (828LM)
- BALDWIN RESERVE Baldwin Reserve PVRUSRSR492 Privacy Rust (PV.RUS.RSR.492)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR141 Privacy Roun (PV.ROU.TRR.141)
- COPPER CREEK Colonial Knob Privacy Function, Satin Stainless (CK2030SS)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0315/T6P)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 622)
- COPPER CREEK Colonial Knob Privacy Function, Polished Stainless (CK2030PS)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (BAO0315/T6P)
- Propation Privacy Door Knobs