Shop All Discharge & Suction Hoses
Propation
98138045 2 in. x 50 ft. PVC Lay Flat Discharge Hose Coupled M x F Short Shank Assembly
Mfr # PR699359
Zoro # G003896263
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propation
- MFR # PR699359
- Zoro # G003896263
- UPC # 723902349144
- Country of Origin China
- Category Discharge & Suction Hoses
Description
Features
- 2 in. X 50 ft. PVC discharge coupled m x f short shank assembly
- A PVC suction/discharge hose for water, light chemicals & pumping service in the agricultural, rental, construction, marine & irrigation industries
- A smooth bore hose made of flexible abrasion resistant extruded PVC with a rigid PVC helix
- Male x female aluminum short shanks with band it clamps
- Thickness 2 in. Id
- Working pressure 60 lbs.
- Temperature range -10 degrees fahrenheit to 130 degrees fahrenheit.
- Dimension - 11 x 12 x 3.75 in.
- Item weight - 12.13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- ZORO SELECT QD Bushing, Series QT, Bore 38mm (QT38MM)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X062KW)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 075 x 110in PL, T220 (D1100H075)
- PROPATION 98138010 1.5 in. x 25 ft. PVC Lay Flat Discharge Hose (PR2671302)
- ZORO SELECT Water Hose, 2" ID x 20 ft., 50 ft., Green (PKQ2-200)
- BE PRESSURE 3in Suction Hose Kit25'LAluminum Camlock (85.400.090)
- PLIOVIC 3/8" ID x 200 ft. PVC Air Hose 300 PSI BL (PLB03830-200)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI GY (PLG02530-100)
- RUBBERWORX 1-1/2" X 15FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-1.5X15-CEAL)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI GY (PLG02530-300)
- Propation Air Hoses