Shop All Trimmer Accessories
Propation
88532 0.065 Single Line Replacement Trimmer Spool
Mfr # PR136841
Zoro # G104107169
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propation
- MFR # PR136841
- Zoro # G104107169
- UPC # 654204702385
- Country of Origin China
- Category Trimmer Accessories
Description
Features
- 0.065 Single Line Replacement Trimmer Spool.
- Fits Cordless 20V Trimmer.
- Dimension - 0.9 x 4.92 x 7.48 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SODASTREAM White 1 L Carbonator Bottle , 2PK (1741261010)
- THETFORD Thetford 32513 Premium RV Rubber Roof Cleaner and Conditioner - Gallon (32513)
- GILMOUR Sprinklr/Soaker Hose 50' (871421-1002)
- NATIONAL HARDWARE Auto Gate Latch Black (N101-121)
- A & I PRODUCTS Titanium Power Trimmer Line, .130" twist 9" x8" x1.5" (A-B152130)
- STENS Silver Streak Edge Trimmer Line Replaces .095 5 Lb. Spool, 380-842 (380-842)
- OREGON Trimmer Line: Round Gatorline (21-105)
- AMERICAN YARD PRODUCTS Mower Blade 21", for 42" Deck (138971)
- ECHO Round Trimmer Line, .095 In. Dia. (315095053)
- MTD Mower Blade, 21.23" Mulching (942-0616A)
- T TERRE Commercial Grade Dual Strength Square .095 Trimmer Line 1/2 lb. Trimmer String Line Length 131 ft. (5744005095)
- Propation Trimmers