Shop All Automotive Wheels & Hubs
Propation
490-322-0011 8 x 1.75 in. Plas Offset Wheel
Mfr # PR587705
Zoro # G903977857
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propation
- MFR # PR587705
- Zoro # G903977857
- UPC # 723902328705
- Country of Origin China
- Category Automotive Wheels & Hubs
Description
Features
- Universal Plastic
- Offset Replacement Wheel
- Rubber Cap
- Fits MTD
- Craftsman Toro
- Honda &Hop
- Includes Sizing Spacers &Instructions
- 1.42 in. Hub Length
- 0.5 in. Nylon Bearing
- Bar Tread
- 50 LB Load Rating.
- Size - 8 x 1.75 in.
- Dimensions - 8 x 7.7 x 1.6 in.
- Iteam Weight - 1.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 2 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY94)
- LUMAPRO Miniature Lamp, 1683, S8, 28V, PK10 (1683-10PK)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (30” in x 20’ ft Roll) (400-311)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG37R)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- SKF Wheel Bearing and Hub Assembly, BR930660 (BR930660)
- HONEYWELL UV Flame Simulator (203659)
- DORMAN Wheel Cap, 909-032 (909-032)
- AME Wheel Guard, 10 Hole, 285.75mm B.C. (61020)
- INFINITE INTERNATIONAL Hub Grease Seal (187063)
- LASTPLAY 342000E Wheel Simulator Stud Extender (LA368272)
- Propation Automotive Tire & Wheel