0.5 gal Just Scentsational Red Bark Mulch Colorant
Mfr # PR961849
Zoro # G404107197
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propation
- MFR # PR961849
- Zoro # G404107197
- UPC # 746591437756
- Country of Origin China
- Category Sprayer Accessories
Description
Just Scentsational's Gallon Red Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This ready to use colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Specifications- Color: Red
- Gallon: 0.5 gal
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Bearing, Flange (5/8") (5022846SM)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .105" by 1181', 5Lb Spool (20-036)
- KOHLER D/D Filter (17 083 23-S)
- UNIVERSAL FOREST 24 in. H X 2 in. W Wood Grade Stake (141047)
- FLOWZONE Coil of Hose, 72" Length, Fits FlowZone (SMRABE)
- CHAPIN Comprs Sprayer Shut-Off Nozzle (6-6062)
- JACTO Jacto Sprayer Replacement Trigger Valve Assembly (1168419)
- SOLO Solo Adjustable Nozzle (0610410-P)
- TOMAHAWK POWER Foundation Jet Spray Attachment for Pest Control and Disinfectants (FG)
- FIMCO Hose Barb Port Fittings, 3./8", PK2 (7771913)
- TEEJET TeeJet No Drip Dry Boom Nozzle Body Tee 3/4" (22252-312-750-NYB)
- Propation Sprayer Accessories