Shop All Incident and Triage Supplies
Propac
ZOMBIE APOCALYPSE KIT
Mfr # K2043-ZOMBIE
Zoro # G904417277
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.5
- Weight 5
- Height 9.75
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K2043-ZOMBIE
- Zoro # G904417277
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 7.5 |
Height | 9.75 |
Length | 10 |
Details
Weight | 5 |
Description
Prepare for the Zombie Apocalypse
Prepare for the Zombie Apocalypse with the ProPac kit. Kit contents are ideal for any family emergency or natural disaster.. It’s Contents include food, water, hygiene items and other important zombie apocalypse survival gear. This kit is great for home or office and is durable, weather resistant and portable. Whether you are preparing for legions of the undead or simply want to make sure you are ready for the next weather emergency, our kit will give give a great head start toward keeping yourself and your family safe and comfortable.
Zombie Apocalypse Kit Components:
Drinking Water, USCG Approved
Food Bars, 2400 Calories
First Aid Kit, 33 pc.
Personal Hygiene Kit
Flashlight with Batteries
AM/FM Radio with Batteries
13 Function Knife
Emergency Blanket
Prescription Pill Holder
Light Stick, 8 hour
Medical Gloves
Duct Tape
3-Ply Surgical Face Mask
Rain Poncho
Tissue Packet
Pen and Pad
Whistle
Prepare for the Zombie Apocalypse with the ProPac kit. Kit contents are ideal for any family emergency or natural disaster.. It’s Contents include food, water, hygiene items and other important zombie apocalypse survival gear. This kit is great for home or office and is durable, weather resistant and portable. Whether you are preparing for legions of the undead or simply want to make sure you are ready for the next weather emergency, our kit will give give a great head start toward keeping yourself and your family safe and comfortable.
Zombie Apocalypse Kit Components:
Drinking Water, USCG Approved
Food Bars, 2400 Calories
First Aid Kit, 33 pc.
Personal Hygiene Kit
Flashlight with Batteries
AM/FM Radio with Batteries
13 Function Knife
Emergency Blanket
Prescription Pill Holder
Light Stick, 8 hour
Medical Gloves
Duct Tape
3-Ply Surgical Face Mask
Rain Poncho
Tissue Packet
Pen and Pad
Whistle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Kits, Language: English (NFPK4)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR (4011-S (7))
- ZORO SELECT Horizontal Glove Dispenser, Metal, 1 Box (6GKZ6)
- SIGNMISSION OSHA Danger Sign, Strong Magnetic Field, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-DS-D-1014-V-1701)
- PROPAC PERSONAL HYGIENE KIT (K3930)
- PROPAC STICKER, NATIONAL CERT (C0016)
- PROPAC Drinking Water, 203 oz., 0 Calories, PK6 (GRW1007)
- PROPAC TRIAGE TAG (D3107)
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- PROPAC STICKER, MRC, 10 X 7 (C0018-MRC)
- DISASTER MANAGEMENT SYSTEMS Incident Command Flag Kit, 8 Flags (DMS 05302)
- Propac Emergency Preparedness & Safety Training