Shop All Cold Weather Caps, Hats & Liners
Propac
WINTER WARM UP KIT
Mfr # K2096
Zoro # G903678075
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.5
- Height 7.5
- Width 12.5
- Weight 7
- Color Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K2096
- Zoro # G903678075
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Length | 14.5 |
Height | 7.5 |
Width | 12.5 |
Details
Weight | 7 |
Color | Varies |
Description
The ProPac Winter Warmup Kit
The ProPac Winter Warmup Kit is a handy solution for stocking shelters, distribution to the homeless or preparing for a personal emergency. It’s ideal to keep in your car in case you get stranded in the cold. Several of our corporate customers are supplying these winter weather emergency kits to staff members.
Contents
1-Knit stocking cap
1 pr-Lightweight gloves
1 pr-Tube socks
1-Mylar blanket
2-Hand warmers
All items packed in Standup Pouch with Ziploc closure
The ProPac Winter Warmup Kit is a handy solution for stocking shelters, distribution to the homeless or preparing for a personal emergency. It’s ideal to keep in your car in case you get stranded in the cold. Several of our corporate customers are supplying these winter weather emergency kits to staff members.
Contents
1-Knit stocking cap
1 pr-Lightweight gloves
1 pr-Tube socks
1-Mylar blanket
2-Hand warmers
All items packed in Standup Pouch with Ziploc closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8562A40-002)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (19-D322/S)
- MOLDEX N95 Disposable Respirator, Exhalation Valve, 2300 Series, Molded, Dual Headstrap, M/L, Pack of 10 (2300N95)
- PROPAC KNIT STOCKING CAP - CERT (C2220)
- N-FERNO BY ERGODYNE Balaclava Face Mask, Four-Way Stretchable Fleece, Moisture-Wicking, Black, Universal Size (6821)
- TOUGH DUCK Beanie Cap, Fluorescent Orange, Universal (SA2831)
- HOT RODS Hard Hat Liner, Gray (RF450)
- GUARDIAN Sou'Wester Hat (778OD)
- BDG Acrylic 3-Hole Balaclava (90-0-520-K)
- POLAR PLUS Thermal Socks, Black, PK6 (SOX-MMH)
- Propac Cold Weather Caps, Hats & Liners