Shop All Underwater Rescue Gear
Propac
WATER RESCUE KIT
Mfr # K2331
Zoro # G704417996
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30
- Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K2331
- Zoro # G704417996
- Country of Origin United States
- Category Underwater Rescue Gear
Dimensions
Length | 30 |
Height | 16 |
Description
Water rescue equipment kits are designed for professionals facing the challenges of swift water
COMPONENTS
Equipment Duffle
Mesh top allows airflow to dry equipment.
Construction uses rugged 1680D polyester fabric and coated nylon mesh.
Heavy duty YKK zippers
Carry with wide web padded shoulder strap, handle with padded grip or two persons can carry with handles on ends.
Zippered end pocket secures small personal items
STORM-PRO HELMET
Tested to CE EN 1385 helmet standard
Durable ABS shell
Foam lining provides multiple impact protection.
Adjustment wheel for comfortable fit
UNIVERSAL SWIFT WATER RESCUE VEST
High buoyancy (25 lb) USCG approved
Type V SAR PFD
Easy to adjust donning system and layered flotation foam provide a comfortable and secure fit for improved operational performance both in and out of the water.
Fluorescent yellow-green on black color scheme tested as top visibility for floating object.
THROWBAG
Nylon fabric is tough, long lasting, ultraviolet-resistant and fast drying.
Simple to grab handle over the top for accurate and smooth bucket throws and a reverse taper for easy loading.
Internal flotation and floating rescue rope keeps the bag on the surface.
Barrel-locked elastic drawstring makes for quick reloading and closure.
Car Escape Tool
Includes window breaker and seat belt cutter devices
WHISTLE
Has no “pea” to swell or stick
Integrated co-molded cushioned cup mouthgrip
Plastic construction will not rust
Comes with split ring and flex coil wrist band
ALUMINUM KEY-LOCK CARABINER
Certifications: UL to NFPA 1983
Red anodized aluminum
Optimized D-shape maximizes its strength, and its wide gate opening fits over 1-inch (25 mm) diameter railings.
Safety indicators etched on the gate augment easy one-hand operation.
Dimensions: 1′′ L x 3.53′′ W
SPECIFICATIONS
Kit Weight as shown: 8.8 lb
Water rescue gear bag dimensions:
30′′ L x 16′′ W x 16′′ H
COMPONENTS
Equipment Duffle
Mesh top allows airflow to dry equipment.
Construction uses rugged 1680D polyester fabric and coated nylon mesh.
Heavy duty YKK zippers
Carry with wide web padded shoulder strap, handle with padded grip or two persons can carry with handles on ends.
Zippered end pocket secures small personal items
STORM-PRO HELMET
Tested to CE EN 1385 helmet standard
Durable ABS shell
Foam lining provides multiple impact protection.
Adjustment wheel for comfortable fit
UNIVERSAL SWIFT WATER RESCUE VEST
High buoyancy (25 lb) USCG approved
Type V SAR PFD
Easy to adjust donning system and layered flotation foam provide a comfortable and secure fit for improved operational performance both in and out of the water.
Fluorescent yellow-green on black color scheme tested as top visibility for floating object.
THROWBAG
Nylon fabric is tough, long lasting, ultraviolet-resistant and fast drying.
Simple to grab handle over the top for accurate and smooth bucket throws and a reverse taper for easy loading.
Internal flotation and floating rescue rope keeps the bag on the surface.
Barrel-locked elastic drawstring makes for quick reloading and closure.
Car Escape Tool
Includes window breaker and seat belt cutter devices
WHISTLE
Has no “pea” to swell or stick
Integrated co-molded cushioned cup mouthgrip
Plastic construction will not rust
Comes with split ring and flex coil wrist band
ALUMINUM KEY-LOCK CARABINER
Certifications: UL to NFPA 1983
Red anodized aluminum
Optimized D-shape maximizes its strength, and its wide gate opening fits over 1-inch (25 mm) diameter railings.
Safety indicators etched on the gate augment easy one-hand operation.
Dimensions: 1′′ L x 3.53′′ W
SPECIFICATIONS
Kit Weight as shown: 8.8 lb
Water rescue gear bag dimensions:
30′′ L x 16′′ W x 16′′ H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP4BLK)
- CONDOR Braille Exit Sign, English, 8" W, 2" H, ABS Plastic, Black (483U09)
- MUSTANG SURVIVAL Anti-Exposure Work Suit, L, Orange/Black (MS2175-33-L)
- Propac Water Safety