Shop All Incident and Triage Supplies
Propac
TRIAGE TAG
Mfr # D3107
Zoro # G804417308
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25
- Length 8
- Weight 0.34
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D3107
- Zoro # G804417308
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 4.25 |
Length | 8 |
Height | 2 |
Details
Weight | 0.34 |
Description
Triage tags feature elastic cord for easy attachment, blank forms for patient vital signs and identity, perforated color-coded tags and imprinted bar codes for scanning systems. Tags come in package of 50, sealed in shrink wrap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Watchtower LD Delineator, 42", 3", EG (7342-LD-O-3-EG-WW)
- NATIONAL SAFETY APPAREL ArcGuard Class 2 Rubber Voltage Gloves, Black, Size 10, (GC2B10)
- BRADY Drum Label, Paper, 6 In. H, 6 In. W, PK100 (60364)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- PROPAC ZOMBIE APOCALYPSE KIT (K2043-ZOMBIE)
- PROPAC TRIAGE KIT (K3301)
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- PROPAC STICKER, MRC, 10 X 7 (C0018-MRC)
- PROPAC Drinking Water, 203 oz., 0 Calories, PK6 (GRW1007)
- PROPAC STICKER, NATIONAL CERT (C0016)
- EMERGENCY ZONE Polyester Tow Rope (606)
- Propac Incident and Triage Supplies