Shop All Incident and Triage Supplies
Propac
STEP KIT
Mfr # K2309
Zoro # G304417266
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.75
- Height 13.5
- Weight 8
- Length 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K2309
- Zoro # G304417266
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 12.75 |
Height | 13.5 |
Length | 15.5 |
Details
Weight | 8 |
Description
Created by teachers, the Student Tools for Emergency Planning (STEP) program teaches 4th and 5th grade students what to do in case of emergencies and how to implement preparedness steps at home.
Distinctive yellow backpack includes STEP logo. Your school name can be imprinted–call us for details.
Kits uses our own brand name pack, built to professional standards.
It features a Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Distinctive yellow backpack includes STEP logo. Your school name can be imprinted–call us for details.
Kits uses our own brand name pack, built to professional standards.
It features a Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Detectble Underground Tape, Rd/Blk, 1000ft (91601)
- NMC Placard Kits, Material: Rigid Plastic (NFPK5)
- BERNE Coverall, Poplin, Short Sleeve, XL, Regular (P700)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC2GW (CWC2GW)
- PROPAC TRIAGE KIT (K3301)
- PROPAC Drinking Water, 203 oz., 0 Calories, PK6 (GRW1007)
- PROPAC ZOMBIE APOCALYPSE KIT (K2043-ZOMBIE)
- PROPAC PERSONAL HYGIENE KIT (K3930)
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- PROPAC TRIAGE TAG (D3107)
- EMERGENCY ZONE Folding Shovel, w/Pick (402)
- Propac Emergency Preparedness & Safety Training