Shop All Emergency Response Casualty Supplies
Propac
SENIORS BACKPACK KIT
Mfr # K2070
Zoro # G104417985
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7
- Width 19
- Height 24
- Weight 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K2070
- Zoro # G104417985
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Length | 7 |
Width | 19 |
Height | 24 |
Details
Weight | 5.2 |
Description
This ProPac backpack kit is specially designed for elderly and special needs evacuees. Items are packed in a lightweight canvas backpack (colors may vary) with 2 zippered compartments.
Components:
100% Polyester travel blanket
Flashlight w/ 2 AA batteries
Personal size radio w/ 2 AA batteries
Daily reminder prescription pill dispenser
Hospital style ID wrist band
42-piece first aid kit
Antiseptic gel
Body wash packet w/ pre-moistened towel
4 pouches of drinking water
Writing pen and pad
3-Ply Surgical Face Masks
Light stick
Emergency signaling whistle
Duct tape, 2′′ x 10 yds.
Manufacturer brand items may vary.
Components:
100% Polyester travel blanket
Flashlight w/ 2 AA batteries
Personal size radio w/ 2 AA batteries
Daily reminder prescription pill dispenser
Hospital style ID wrist band
42-piece first aid kit
Antiseptic gel
Body wash packet w/ pre-moistened towel
4 pouches of drinking water
Writing pen and pad
3-Ply Surgical Face Masks
Light stick
Emergency signaling whistle
Duct tape, 2′′ x 10 yds.
Manufacturer brand items may vary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Footwear Sanitizing Mat, Black, 2 ft. L (346S2432BL)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8934B)
- INDUSTRIAL SCIENTIFIC Polycarbonate Probe 4 Ft W/ Tubing (18101428)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- PROPAC PREPARDNESS CART WITH LID (X2015)
- PROPAC DISASTER PREPAREDNESS BACKPACK KIT (K2010)
- PROPAC SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8 (L7205)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- PROPAC 25 PERSON SHELTER KIT WIRE CART (K5500-W)
- PROPAC CAMPUS CERT (K2300)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- Propac Emergency Preparedness & Safety Training