Shop All Incident and Triage Supplies
Propac
SCHOOL CLASSROOM LOCKDOWN KIT
Mfr # K2308
Zoro # G204417236
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.75
- Length 15.5
- Height 13.5
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propac
- MFR # K2308
- Zoro # G204417236
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 12.75 |
Length | 15.5 |
Height | 13.5 |
Details
Weight | 8 |
Description
Campus CERT Responder Kit
The ProPac Campus CERT Responder Kit was developed in conjunction with Michigan State University.
Comprehensive array of tools, medical, survival and safety items in our rugged, 5-compartment backpack
Medical sub-kits, including two wound treatment packs and a sprain and limb injury kit, come packed in deluxe red canvas fanny pack
What’s New for the The Propac Campus CERT Responder Kit:
New and improved Propac Backpack with waist strap- more comfort, stability and durability
Industrial Grade LED Flashlight with 50 hour runtime and rugged impact resistant case
New optional accessory: Clip on Utility Pouch with room for cell phone, small tools and personal items
The ProPac Campus CERT Responder Kit was developed in conjunction with Michigan State University.
Comprehensive array of tools, medical, survival and safety items in our rugged, 5-compartment backpack
Medical sub-kits, including two wound treatment packs and a sprain and limb injury kit, come packed in deluxe red canvas fanny pack
What’s New for the The Propac Campus CERT Responder Kit:
New and improved Propac Backpack with waist strap- more comfort, stability and durability
Industrial Grade LED Flashlight with 50 hour runtime and rugged impact resistant case
New optional accessory: Clip on Utility Pouch with room for cell phone, small tools and personal items
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, PVC, 8, 1 PR (04-644)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (132S0046CH)
- GLOWEAR BY ERGODYNE S Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- CONDOR Back Support, Elastic, XL, Black (3RVA7)
- PROPAC TRIAGE KIT (K3301)
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- PROPAC STICKER, MRC, 10 X 7 (C0018-MRC)
- PROPAC ZOMBIE APOCALYPSE KIT (K2043-ZOMBIE)
- PROPAC TRIAGE TAG (D3107)
- PROPAC PERSONAL HYGIENE KIT (K3930)
- EMERGENCY ZONE Basic Light And Communication Add-On Kit (SKH)
- Propac Emergency Preparedness & Safety Training