Shop All Emergency Response Casualty Supplies
Propac
PRO 1 LISTO KIT
Mfr # K20111-BP-LISTO
Zoro # G604417980
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.5
- Width 10
- Height 11
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K20111-BP-LISTO
- Zoro # G604417980
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Length | 18.5 |
Width | 10 |
Height | 11 |
Details
Weight | 4 |
Description
ProPac Listos California for All CERT Kit Pro1B in Backpack
The Pro1B Kit contains the same components as the Pro1 but packed in our 5 compartment CERT backpack made of durable 600D polyester green canvas with 5 expanding zippered compartments.
The backpack measures 11′′ W x 16′′ H x 8′′ D. You’ll find plenty of room to customize with additional components.
The hard hat uses standard suspension and meets ANSI Z89.1-1997, Type 1, Class E & G standards.
Items included in kit:
Backpack with Listos California for All CERT imprint
Hard Hat w/ Listos California for All CERT logo on Front
Leather Work Gloves
Light Stick, 6′′, 8 – 12 Hour
Safety Goggles
Safety Vest Options Include: 5-pt-breakaway, neon or 5-pt-breakaway, green in one-size-fits-most. All include a CERT Logo imprint.
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
The Pro1B Kit contains the same components as the Pro1 but packed in our 5 compartment CERT backpack made of durable 600D polyester green canvas with 5 expanding zippered compartments.
The backpack measures 11′′ W x 16′′ H x 8′′ D. You’ll find plenty of room to customize with additional components.
The hard hat uses standard suspension and meets ANSI Z89.1-1997, Type 1, Class E & G standards.
Items included in kit:
Backpack with Listos California for All CERT imprint
Hard Hat w/ Listos California for All CERT logo on Front
Leather Work Gloves
Light Stick, 6′′, 8 – 12 Hour
Safety Goggles
Safety Vest Options Include: 5-pt-breakaway, neon or 5-pt-breakaway, green in one-size-fits-most. All include a CERT Logo imprint.
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- MONTOUR LINE Red Plastic Chain S Hook, 2 in (CH-S-20-RD)
- JJ KELLER Emergency Eyewash Station Sign, 8001288 (8001288)
- PROPAC SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8 (L7205)
- PROPAC CERT KIT PRO 2 (K20112)
- PROPAC DISASTER PREPAREDNESS STARTER KIT (K2025)
- PROPAC CERT KIT PRO 3 (K20113)
- PROPAC CERT KIT PRO 1 BP (K20111-BP)
- PROPAC DISASTER PREPAREDNESS BACKPACK KIT (K2010)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- Propac Emergency Response Casualty Supplies