Shop All Tool Belts & Pouches
Propac
POUCH W/CERT LOGO
Mfr # B6107-CERT
Zoro # G704417309
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Width 4
- Length 7.5
- Height 0.25
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # B6107-CERT
- Zoro # G704417309
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 4 |
Length | 7.5 |
Height | 0.25 |
Details
Item | POUCH W/CERT LOGO |
Tool Storage Type Included | Pouch |
Weight | 0.05 |
Description
Zippered pouch features durable synthetic canvas and a handy carabiner style carry clip. Includes CERT Logo imprint. Measures 4" H x 7.5" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7773)
- INGERSOLL-RAND Air Strainer (834-61)
- GREENFIELD THREADING Tap Set, 3/8"-16, Bottoming, Plug, Taper, 4 Flutes, UNC (174528)
- DEWALT 27/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1127)
- PROPAC ZIPPER POUCH, 4 X 7.5 MRC (B6107-MRC)
- PRIME-LINE WORKPRO W081017 Hammer Loop, Hangs from Belt, 600D Durable Polyester w/Steel Single Pack (W081017)
- TOOLPRO Pouch, 8 Pocket Top Grain Leather Drywall Pouch Left Handed, Leather (TP00486)
- KLEIN TOOLS Bull Pin with Tether Hole, 1-5/16-Inch, Stainless (3259TTS)
- ARSENAL BY ERGODYNE Tool Belt, Tool Belt-3-inch-Synthetic, XL, Black, Black, 1680D Ballistic Polyester (5550)
- KLEIN TOOLS Black Leather 1 Pockets, 5111 (5111)
- PACIFIC HANDY CUTTER Holster, Safety Knife Holster, Clip On, Plastic, 1 Pockets (UKH675)
- Propac Tool Belts & Pouches